Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Thermal Overload Relays

We can't find products matching the selection.

Thermal Overload Relays for Motor Protection and Control Circuits

Thermal overload relays are used to protect electric motors from sustained overcurrent conditions that can cause overheating and insulation damage. These devices respond to heat generated by excessive motor current and trip the control circuit when the overload condition continues beyond a safe operating period. They are commonly used with contactors, motor starters, and control panels in industrial motor control applications.

In automation and control systems, thermal overload relays provide dependable protection for motors used in pumps, fans, conveyors, compressors, machine tools, and production equipment. As part of a broader overload relay selection, thermal models are often chosen for applications that require straightforward, cost-effective motor protection with reliable trip response under prolonged overload conditions. They help prevent motor damage while allowing normal short-duration starting current without unnecessary tripping.

Thermal overload relays are available in different current ranges and trip classes to match motor full-load current and starting characteristics. Bimetallic designs use heat-sensitive elements that bend as current increases, while some units include ambient-temperature compensation, manual or automatic reset options, and phase-loss sensitivity.

When selecting a thermal overload relay, key considerations include motor full-load amperage, trip class, reset method, contactor compatibility, phase configuration, and operating environment. Properly selected thermal overload relays help extend motor life, reduce downtime, and provide reliable protection for motor-driven equipment in industrial control systems.

Frequently Asked Questions

What is the difference between thermal and electronic overload relays?

Thermal overload relays respond to current-related heat buildup and are commonly used for motor protection based on sustained overload conditions. Electronic overload relays use current sensing and electronic logic to monitor motor conditions and support configurable protection parameters or system feedback, depending on the application.

Can thermal overload relays protect against short circuits?

No. Thermal overload relays are designed to protect against sustained overloads, not short circuits. Short-circuit protection requires properly rated fuses or circuit breakers installed as part of the motor control circuit.

Do thermal overload relays need regular maintenance?

Yes, maintenance for thermal overload relays typically includes checking terminal tightness, verifying current settings, inspecting for overheating or discoloration, testing trip and reset operation, and confirming compatibility with the motor and contactor.