Elapsed time indicators track operating hours to support maintenance scheduling and run-time monitoring. They are used in industrial equipment where tracking usage helps plan service intervals and reduce unexpected downtime. For related motor control components, see Soft Starters.
Types of Elapsed Time Indicators
Panel-mount elapsed time indicators used for equipment run-time tracking.
Indicators designed for compact installation in control panels and enclosures.
Models selected for maintenance workflows where reliable hour accumulation is important.
Key Selection Criteria for Elapsed Time Indicators
Choosing the correct elapsed time indicator requires evaluating several technical factors:
Operating voltage compatibility with the equipment or control circuit.
Mounting style and cutout dimensions suitable for the panel.
Display readability and time format appropriate for the workflow.
Environmental exposure such as dust, moisture, or vibration.
Reset behavior and whether a non-resettable display is required.
Selecting a properly matched indicator helps support consistent maintenance planning and clearer run-time visibility. For verifying control panel wiring during service, see Electrical Testers.
Frequently Asked Questions
What are elapsed time indicators used for?
They are used to track equipment operating hours so maintenance and service intervals can be planned based on usage rather than calendar time.
How do I choose voltage and mounting style?
Confirm the operating voltage available and the mounting cutout or installation constraints, then select an indicator that fits the panel layout and electrical requirements.
When is an elapsed time indicator better than a timer function?
Elapsed time indicators are best when you need continuous accumulation of run time for maintenance tracking, rather than timing a single cycle or process event. If you are building a broader panel solution, you may also review Soft Starters.