Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Ground Fault Circuit Breakers

We can't find products matching the selection.

Ground Fault Circuit Breakers for Industrial Protection

Ground fault circuit breakers are designed to detect unintended current leakage from an energized conductor to ground. When a ground fault occurs, the breaker quickly interrupts power to reduce the risk of electric shock, equipment damage, and fire.

Unlike standard circuit breakers that respond primarily to overloads or short circuits, ground fault circuit breakers monitor the balance of current between conductors. When an imbalance exceeds a preset threshold, the breaker trips and isolates the circuit. This functionality makes them essential for electrical safety and regulatory compliance in many environments.

Where Ground Fault Circuit Breakers Are Used

Ground fault circuit breakers are commonly used in locations where personnel safety or moisture exposure is a concern, including:

  • Industrial facilities with wet or washdown areas
  • Outdoor electrical installations
  • Manufacturing equipment subject to vibration or insulation wear
  • Commercial kitchens, maintenance areas, and utility spaces
  • Systems requiring ground fault protection as part of electrical code compliance

In addition to protecting personnel, ground fault breakers also help detect insulation degradation and wiring issues before they lead to major equipment failures.

Key Selection Criteria for Ground Fault Circuit Breakers

When selecting a ground fault circuit breaker, consider the following technical factors:

  • Trip sensitivity level, measured in milliamps, based on personnel or equipment protection needs
  • Voltage and current rating compatible with the electrical system
  • Breaker frame and mounting compatibility with existing panels or load centers
  • Time delay features to coordinate with downstream protection devices
  • Environmental and enclosure requirements, such as outdoor or industrial settings
  • Compliance with applicable safety standards and electrical codes

Proper selection ensures reliable detection of ground faults while minimizing nuisance tripping.

Frequently Asked Questions

Can ground fault circuit breakers be installed in load centers or panel boards?

Yes. Ground fault circuit breakers are commonly installed in both load centers and panelboards, provided the breaker is compatible with the panel type and manufacturer. Panel-mounted ground-fault protection enables entire branch circuits to be monitored for leakage current from a central location.

Do ground fault circuit breakers help prevent equipment damage?

Yes. In addition to protecting people from electric shock, ground fault circuit breakers can detect insulation breakdown or wiring faults early. By tripping before a fault escalates, they help prevent damage to motors, control equipment, and sensitive electronics protected by upstream circuit breakers or fuses.

What trip sensitivity should I choose for a ground fault circuit breaker?

Trip sensitivity depends on whether the primary goal is personnel protection or equipment protection. Lower trip thresholds are typically used where human safety is critical, while higher thresholds may be used to protect equipment and feeders while avoiding nuisance trips. Coordination with other circuit protection devices is important when selecting sensitivity levels.