Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Load Center

We can't find products matching the selection.

Load Centers for Circuit Distribution and Electrical Protection

Load centers are used to distribute electrical power from a main supply to individual branch circuits while providing overcurrent protection through circuit breakers. They are commonly installed in residential, commercial, and light industrial electrical systems where organized circuit distribution, breaker access, and reliable protection are required.

In practical applications, load centers serve as the central point for managing power to lighting, receptacles, HVAC equipment, appliances, machinery, and other electrical loads. They help separate circuits so individual loads can be protected, controlled, and serviced without interrupting the entire electrical system. Load centers are commonly used with circuit breakers, grounding and neutral bars, enclosures, covers, and related circuit protection components to create a complete power distribution assembly.

When selecting a load center, key considerations include amperage rating, voltage, number of spaces, number of circuits, phase configuration, enclosure type, main breaker or main lug design, and compatibility with approved breakers. Indoor and outdoor installation requirements should also be evaluated, along with available panel space and future expansion needs. For environments where flammable gases, vapors, dust, or other hazardous conditions may be present, hazardous-rated load centers should be considered to support safer, code-compliant power distribution. Proper load center selection helps ensure safe power distribution, code-compliant installation, and reliable protection for connected circuits.

For long-term performance, load centers should be installed with attention to conductor sizing, breaker compatibility, grounding, labeling, and environmental conditions. A properly configured load center supports easier maintenance, clearer circuit identification, and safer electrical system operation.

Frequently Asked Questions

How do I determine the correct amperage rating for a load center?

The amperage rating should be based on the total calculated electrical load, service or feeder capacity, and future expansion needs. The load center must be rated to safely handle the available supply and connected branch circuit demand.

Can additional circuits be added to an existing load center?

Additional circuits can be added only if the load center has available capacity, open breaker spaces, and sufficient electrical load allowance. The installation must also use breakers approved for that specific load center.

What are common signs that a load center may need replacement?

Common signs include corrosion, overheating, damaged bus bars, frequent breaker trips, insufficient spaces, outdated equipment, loose breakers, moisture intrusion, or visible electrical damage.