A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator to accurately position the valve based on its inputs and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.
Valves are critical in HVAC applications, and paired with actuators, are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common in HVAC systems, allowing flow in several directions with a single fitting.
HVAC valves control flow in heating and cooling circuits and are used to regulate system performance and zone behavior. Valve selection depends on media type, connection standards, and control requirements.
For related airflow control components, see Dampers. For monitoring and control, see HVAC Sensors and Controllers.
Matching valve function and compatibility requirements supports stable flow control and easier service.
They are used to regulate or isolate flow in heating and cooling circuits to support zone control and system performance.
Confirm system media requirements, maximum pressure and temperature, and the connection style used so the valve matches the installed piping and ratings.
Use actuated valves when flow must be controlled automatically by a controller. Manual valves are typically used for fixed adjustment or isolation during service.