Ball valves are used for on/off isolation in hydraulic and pneumatic circuits. They are commonly selected where a quarter-turn valve provides simple operation and reliable shutoff.
Ball valves used for isolating equipment during maintenance.
Valves selected for low restriction and straightforward on/off control.
Ball valves chosen to match the port/thread and sealing method used in the system.
Pressure rating and temperature requirements for the system.
Port size and connection standard compatibility.
Seal and material compatibility with media and environment.
Required handle style and installation clearance.
Serviceability needs and operating frequency.
Selecting a properly rated ball valve supports reliable isolation and reduces leak risk during operation.
Frequently Asked Questions
When should I use a ball valve in a fluid power system?
Use a ball valve when you need simple on/off isolation, such as shutting off flow for maintenance or isolating a section of a circuit.
What should I confirm for pressure rating and port size?
Confirm maximum working pressure, port size, and the connection standard so the valve matches the system and maintains sealing compatibility.
How do I choose materials and seals for ball valves?
Match materials and seals to the media and environment, especially where temperature, corrosion exposure, or chemical compatibility affects long-term performance.