Relief valves protect fluid power systems by limiting pressure and helping prevent component damage during abnormal conditions. They are used in hydraulic and pneumatic circuits where pressure protection is required.
Relief valves used to protect components from overpressure.
Valves selected to match system pressure range and setpoint needs.
Relief valves chosen to match port standards and installation constraints.
Required pressure range and relief setpoint needs.
Maximum system pressure rating and safety margin requirements.
Flow capacity requirements during relief events.
Media compatibility (air vs hydraulic fluid) and sealing requirements.
Port size and connection compatibility.
Select relief valves that match required setpoint and flow capacity to protect the system without nuisance operation.
Frequently Asked Questions
What is a relief valve used for in fluid power systems?
A relief valve limits system pressure to help protect components and reduce the risk of damage during abnormal pressure conditions.
What should I confirm for set pressure and system rating?
Confirm required setpoint range, maximum working pressure, and whether the valve provides sufficient flow capacity to relieve pressure when needed.
How do I choose relief valves for hydraulic vs pneumatic applications?
Confirm the valve is rated for the media type and expected pressure range, and ensure materials and seals are compatible with the application environment.