Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Clutch-Brakes

We can't find products matching the selection.

Industrial Clutch Brakes for Engagement, Stopping, and Motion Control

Industrial clutch brakes are used in driven systems where torque transfer and braking action need to work together within one assembly. When comparing an industrial clutch brake or motor clutch brake, it is common to review clutch brake type, torque requirements, shaft size, and frame size to identify the best fit for the application.

Selection often starts with how the unit will function in the system. Some applications rely on clutch brakes to engage and disengage rotating equipment during cycling, while others use them to help manage stopping and control within repeat-motion processes. The operating pattern, load demands, and equipment layout can all affect which style is most appropriate.

Torque capacity, shaft fit, and frame compatibility are all important to long-term performance. The assembly needs to match the mechanical demands of the application while fitting the available space and mounting arrangement. For broader related product options, Galco also offers brakes and clutches and additional motors, drives & accessories for industrial systems.

Frequently Asked Questions

What is an industrial clutch brake?

An industrial clutch brake is an assembly that combines clutching and braking functions to help engage, disengage, and stop driven equipment within a motion system. These units are commonly used where controlled cycling and repeatable motion are important.

How do I choose the right clutch brake torque rating?

Torque rating should reflect the mechanical load the unit must engage, transmit, and stop during operation. Reviewing load demands, cycling conditions, and application requirements can help narrow the clutch brake capacity best suited to the system.

Why do shaft size and frame size matter when selecting a clutch brake?

Shaft size affects fit with the rotating assembly, while frame size can affect mounting compatibility and available installation space. Reviewing both helps narrow options that fit the application correctly and support reliable operation.