Industrial motor clutches are used in driven systems to engage or disengage torque between the motor and the driven load. When comparing an industrial motor clutch, industrial clutch, or other motor clutches, it is common to review torque requirements, bore size, and shaft size to identify the best fit for the application.
Selection often starts with how the clutch will function in the system. Some applications use clutches to connect and disconnect power during cycling, while others rely on them to help manage engagement in equipment with repeated starts, stops, or changing load conditions. Reviewing how the assembly operates within the overall system can help narrow the most appropriate clutch style.
Torque capacity and shaft fit are two of the most important selection factors. The clutch needs to handle the mechanical load of the application while also matching the shaft and bore requirements of the equipment. For broader related product options, Galco also offers brakes and clutches and additional motors, drives & accessories for industrial systems.
Industrial motor clutches are used to engage and disengage torque between a motor and a driven load. They are commonly used in systems where controlled power transfer, cycling, or driven motion is important to operation.
Torque rating should reflect the mechanical load the clutch must transmit during operation. Reviewing load demands, cycling conditions, and application requirements can help narrow the clutch capacity best suited to the system.
Bore size and shaft size affect how the clutch fits within the assembly and connects to the rotating equipment. Reviewing these dimensions carefully helps narrow compatible options and supports proper fit for the application.