Ethernet extenders are networking devices used to extend Ethernet communication beyond the standard 100-meter cable limitation. They enable reliable data transmission over long distances, making them ideal for industrial environments where devices are spread across large facilities or remote locations.
Ethernet extenders allow networks to reach areas that are not accessible with standard Ethernet cabling.
These capabilities make them well suited for connecting equipment across buildings, production lines, or outdoor installations.
One of the main advantages of Ethernet extenders is their ability to leverage existing wiring:
This makes them ideal for retrofit projects and legacy system upgrades.
Ethernet extenders are commonly used in a wide range of industrial and commercial applications:
Most Ethernet extenders are designed for quick installation and minimal configuration:
Some models also support Power over Ethernet (PoE), allowing both data and power transmission over a single cable.
Ethernet extenders provide a practical solution for expanding industrial networks without major infrastructure changes. By enabling long-distance communication over existing cabling, they help improve connectivity, reduce costs, and support scalable network design.
Ethernet extenders can transmit data over distances ranging from a few hundred meters to several kilometers, depending on the technology used, such as VDSL or SHDSL, and the type of cabling.
Ethernet extenders generally maintain network performance, but speed may vary depending on distance, cable quality, and transmission technology. Longer distances may result in reduced bandwidth.
Ethernet extenders can operate over various types of existing cabling, including twisted-pair copper, coaxial cable, and telephone lines, allowing flexible deployment without new infrastructure.