Conduit mounts are used to secure and support conduit runs in industrial and commercial electrical systems. They help maintain proper alignment, reduce movement, and protect wiring by keeping conduit anchored to walls, ceilings, or structural supports. In environments where vibration, load, or long conduit runs are common, proper mounting is essential for maintaining system integrity and preventing damage over time.
Different mounting solutions are designed to accommodate a range of installation methods and load requirements. Common options include conduit clamps for direct fastening, hangers for suspended installations, and trapeze supports for managing multiple conduit runs. Stand-offs are also used where spacing between the conduit and mounting surface is required for clearance or heat dissipation.
Galco offers conduit mounting solutions for a variety of industrial electrical applications. Choosing the correct mount depends on conduit size, weight, routing path, and installation environment. Proper support helps ensure safe operation, reduce wear, and maintain organized conduit systems across power and electrical installations.
Selection starts with the size and weight of the conduit being supported, as well as how it will be routed through the installation. Smaller conduit runs may only require simple clamps for direct mounting, while heavier or longer runs often need hangers or trapeze-style supports to distribute load more evenly. The mounting surface and available attachment points also play a role in determining the best support method.
Installation conditions should also be considered, especially in environments with vibration, temperature changes, or exposure to moisture. In these cases, additional spacing, reinforcement, or specialized mounting hardware may be needed to maintain stability over time. Conduit mounts are often used alongside other wiring and routing components such as fittings and conduit outlet bodies to support a complete and reliable installation.
Conduit mounts are used to secure conduit in place, helping maintain proper alignment and reducing movement that could lead to wear or damage. They support the conduit along its routing path and help ensure that wiring remains protected in industrial and commercial installations.
Clamps are typically used for direct mounting to a surface and are suitable for shorter or lighter conduit runs. Hangers are used when conduit needs to be suspended from overhead structures, while trapeze supports are often used to support multiple conduit runs or heavier loads. The choice depends on conduit weight, routing, and installation layout.
Stand-offs are used when space is needed between the conduit and the mounting surface. This can help with airflow, heat dissipation, or clearance around other components. They are also useful in installations where direct surface mounting is not practical or could interfere with other equipment.