Alternating relays are used in control systems where multiple loads need to be cycled or balanced automatically. Their primary function is to alternate operation between two or more devices, such as pumps, compressors, or motors, ensuring even usage and reducing wear on individual components. This makes them especially valuable in applications where equipment redundancy is required to maintain continuous operation.
These relays are commonly implemented in pump control systems, including duplex and triplex configurations, where they alternate between pumps during each operating cycle. By distributing runtime evenly, alternating relays help extend equipment lifespan, reduce maintenance frequency, and improve overall system reliability. They are also used in HVAC systems, water and wastewater treatment facilities, and other process control environments where balanced load management is critical.
When selecting an alternating relay, important considerations include the number of loads to be controlled, control voltage, switching configuration, and compatibility with the existing control system. Additional factors such as enclosure type, mounting method, and environmental conditions should also be evaluated to ensure proper integration into the application. For complete system design, alternating relays are often used alongside other relays and control components to achieve reliable and efficient operation.
Alternating relays are typically connected to a control signal such as a float switch, pressure switch, or level controller. The relay processes this input and directs power to one of several outputs, allowing multiple loads to operate in a predefined alternating sequence.
Contact rating determines the relay’s ability to safely switch the connected load. For motor applications, it is important to account for both running current and inrush current to avoid premature contact wear or failure.
Yes, alternating relays are commonly used in lead-lag configurations where one device operates as the primary unit and another serves as backup. The relay alternates which unit acts as the lead, ensuring balanced usage over time.