Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Field Loss

We can't find products matching the selection.

Field Loss Relays for Synchronous Motor and Generator Protection

Field loss relays are specialized protection devices used to monitor excitation conditions in synchronous motors and generators. These relays detect a loss or reduction of field excitation, which is critical for maintaining proper magnetic flux and stable operation. Without adequate excitation, synchronous machines can fall out of synchronization, operate inefficiently, or sustain severe electrical and mechanical damage.

Field loss protection is commonly implemented in applications involving synchronous motors used for constant speed drives, power factor correction, and high-efficiency industrial processes, as well as in generator systems. In these environments, a loss of excitation can result in rapid increases in stator current, overheating, torque instability, and potential system-wide disturbances. Field loss relays continuously monitor electrical characteristics such as impedance, reactive power, or current relationships to identify abnormal operating conditions and initiate protective actions, including alarms or controlled shutdown.

When selecting a field loss relay, it is important to evaluate system parameters such as rated voltage, excitation method, and machine characteristics. Consideration should also be given to sensing methodology, response time, and coordination with other protective devices within the system. Proper integration with motor protection schemes and control systems ensures reliable detection, minimizes nuisance tripping, and supports safe, continuous operation. Field loss relays are typically used in conjunction with other relay-based protection devices to provide comprehensive coverage for critical equipment.

Frequently Asked Questions

Can field loss relays be integrated with modern control systems?

Yes, many field loss relays can be integrated with PLCs, motor protection systems, and supervisory control systems to provide coordinated monitoring, alarms, and shutdown functions.

Can field loss relays detect partial loss of excitation?

Yes, many field loss relays are designed to detect both complete and partial loss of excitation. Partial loss can still lead to inefficient operation and long-term damage, making early detection important.

How do field loss relays differentiate between normal transients and fault conditions?

Field loss relays are configured with characteristic curves and time delays that allow them to ignore short-term transients such as load changes or switching events, while still detecting sustained abnormal conditions.