Force guided relays, also known as mechanically linked relays, are designed for use in safety-critical control systems where reliable contact monitoring is required. These relays feature mechanically linked contacts that ensure normally open and normally closed contacts cannot be closed at the same time, providing a high level of fault detection and operational integrity. This makes them essential components in safety relay circuits, emergency stop systems, and machine safeguarding applications.
Force guided relays are commonly used in industrial automation systems to support functional safety requirements, including applications involving safety interlocks, light curtains, safety gates, and two-hand control systems. In the event of a contact failure, the mechanical linkage prevents conflicting contact states, allowing the control system to detect faults and transition to a safe condition. This capability is critical for compliance with safety standards and for reducing the risk of equipment damage or operator injury.
When selecting a force-guided relay, key considerations include contact configuration, coil voltage, switching capacity, and compliance with applicable safety standards such as IEC and EN requirements for safety relays. It is also important to evaluate response time, mechanical life, and integration with existing safety controllers or safety PLCs. Proper selection ensures that the relay can reliably perform monitoring functions and support safe system shutdown when required.
Force guided relays are typically used alongside other industrial relays and safety components to create redundant, fault-tolerant control systems. Their ability to provide positive contact guidance and reliable feedback makes them a critical element in modern industrial safety architectures.
Mechanically linked contacts are physically connected within the relay so that their positions are interdependent. If one contact set changes state, the linked contacts must follow a defined mechanical relationship, preventing contradictory states and enabling reliable fault detection.
Contact weld detection refers to identifying when relay contacts remain stuck in a closed position due to arcing or high current. Force guided relays are designed so that a welded contact prevents other contacts from switching, making the fault detectable by the control system.
They are typically installed on DIN rail or within control panels. Proper spacing, secure mounting, and adherence to wiring standards are important to maintain reliability and meet safety requirements.