Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Liquid Level Controllers

We can't find products matching the selection.

Liquid Level Controllers for Pump Control Systems

Liquid level controllers are used to monitor and regulate fluid levels in tanks, reservoirs, and process systems. These devices automatically control pumps, valves, and alarms based on predefined level conditions, helping maintain safe and efficient operation in industrial and commercial applications. By providing reliable level detection and control, liquid level controllers are essential for preventing overflow, dry run conditions, and equipment damage.

In practical applications, liquid level controllers are widely used in water and wastewater systems, sump and lift stations, cooling towers, boilers, and chemical processing tanks. They are commonly integrated with float switches, conductive probes, or other level sensing devices to detect high and low level conditions. Based on these inputs, the controller can start or stop pumps, alternate between multiple pumps, or trigger alarms to maintain proper system operation. This makes them critical for pump control, liquid level automation, and process reliability.

When selecting a liquid level controller, key considerations include the type of sensing method, such as conductive, float-based, or capacitive, as well as the number of control points required. Electrical specifications such as control voltage, output configuration, and load capacity must match the application. Environmental factors, including moisture exposure, chemical compatibility, and enclosure rating, are also important to ensure long-term performance. Proper selection ensures accurate level detection, efficient pump operation, and reliable system control.

Frequently Asked Questions

What is the difference between conductive and float-based level control?

Conductive systems use the electrical conductivity of the liquid to detect levels, while float-based systems rely on mechanical movement to trigger switching.

How do I choose the right sensing method for a liquid level controller?

Selection depends on the type of liquid, conductivity, tank design, and environmental conditions. Conductive probes are suitable for water-based liquids, while float switches are commonly used for general-purpose applications. Non-contact methods may be required for corrosive or contaminated fluids.

What maintenance is required for liquid level controllers?

Maintenance may include inspecting probes or sensors for buildup, checking wiring connections, and verifying calibration or sensitivity settings to ensure accurate level detection over time.