Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Time Delay

We can't find products matching the selection.

Time Delay Relays for Controlled Switching and Sequencing in Automation Systems

Time delay relays are used to control the timing of electrical switching operations in industrial and commercial systems. These relays introduce a preset delay between input signal and output action, enabling precise control over when circuits are energized or de-energized. This makes them essential for applications requiring sequencing, timing control, and process coordination.

In practical applications, time delay relays are widely used in motor control systems, HVAC equipment, lighting control, and process automation where delayed startup, shutdown, or sequencing is required. Common use cases include delaying motor startup to reduce inrush current, controlling fan or pump run-on after shutdown, and coordinating multiple devices in a defined sequence. In many systems, time delay relays are used alongside general purpose relays and other industrial relays to create flexible and reliable control logic.

Time delay relays are available in a variety of timing functions, including on-delay, off-delay, interval timing, repeat cycle, and one-shot operation. They also come in multiple configurations such as plug-in types used with relay sockets for easy replacement, as well as DIN rail and panel mount designs. Selection depends on the required timing function, control voltage, output configuration, and application environment.

When selecting a time delay relay, key considerations include timing range and accuracy, repeatability, control voltage, and contact ratings. Environmental factors such as temperature and vibration, as well as installation requirements, should also be evaluated. Proper selection ensures consistent timing performance, reliable operation, and seamless integration into automation and control systems.

Frequently Asked Questions

What is the difference between on-delay and off-delay relays?

An on-delay relay waits a set amount of time after receiving a signal before activating its output. An off-delay relay activates immediately and then delays turning off after the input signal is removed.

What is repeatability in time delay relays?

Repeatability refers to the relay's ability to maintain consistent timing across multiple cycles. High repeatability is important for precise automation processes.

What factors affect timing stability?

Temperature changes, supply voltage variations, and component tolerances can impact timing stability. Proper selection and installation help minimize these effects.