A distance meter is a handheld tool that uses a laser to take distance measurements. Laser technology greatly improves measurement accuracy, with a tolerance of up to 1 millimeter at distances up to 100 meters (330 feet). They also greatly improve ease of measurement with simple point-and-shoot operations. Measurements can be made as rapidly as needed with just one technician.
Distance meters often include a memory function that allows the operator to record measurements onto the device and recall the data later for analysis. Additional features can include compass and edge-sensing functions, as well as the ability to perform quick calculations for area and volume.
Distance meters provide quick measurements for layout, installation, and inspection tasks. They are commonly used when a tape measure is impractical or when repeated measurements are needed.
For documentation-oriented inspection workflows, teams may pair measurements with thermal imaging cameras or general verification tools in test equipment.
Selecting a distance meter that matches the job requirements helps reduce rework and improve the accuracy and consistency of measurement.
Start with measurement range and accuracy, then compare usability factors such as readability, durability, and any measurement modes that match your typical tasks. For broader inspection workflows, you may also review test equipment.
Accuracy needs depend on the task. For general layout and installation, moderate accuracy may be sufficient, while tighter tolerances require models with higher accuracy specifications. If your work includes documented verification steps, compare whether your process uses logging tools like data acquisition.
Additional modes are helpful when you frequently calculate area or volume, or when direct measurement is difficult and indirect measurement features can support the workflow. For complementary environmental verification, consider thermometers if temperature affects your installation conditions.