Electrical testers are troubleshooting tools designed to test the presence of voltage, detect continuity, measure current, and identify motor phase rotation.
Testers are available in several variations. Contact and non-contact voltage testers are pen-like devices that detect and indicate the presence of voltage with light and sound. Current testers use clamp or jaw configurations to wrap around a cable and measure current at that point in the circuit. Continuity testers use probes to isolate a component and detect a complete path.
Electrical testers are often handheld and field-ready, built with a rugged housing that can withstand frequent use.
Electrical testers support verification tasks during installation, troubleshooting, and maintenance. They are often used for quick checks when detailed measurement values are not required.
When you need numeric readings (voltage/current/resistance), compare multimeters. For three-phase installation checks, compare phase rotation testers.
Selecting a tester that matches your workflow helps improve efficiency during installation and troubleshooting.
Use an electrical tester for quick verification checks when you do not need detailed measurement values. Use a multimeter when you need numeric readings for voltage, current, or resistance.
Prioritize ease of use, clear results, durability, and portability. If you work in repetitive service routines, consistent operation and readable output are especially important. For documenting electrical behavior over time, review power monitoring.
List the checks you perform most often, then compare testers based on compatibility, usability, and the features needed to complete those checks reliably. If installation verification involves phase sequence, compare phase rotation testers.