Beam clamps are versatile fastening devices used to attach supports, fixtures, conduit, cable trays, and mechanical components directly to structural steel beams without drilling or welding. Ideal for industrial construction, electrical installs, and maintenance, beam clamps provide a secure connection point on I-beams, S-beams, and other structural members while preserving the integrity of the beam.
Common applications for beam clamps include suspending lighting, HVAC equipment, piping, conduit supports, and cable trays from overhead structures. Many models feature adjustable jaws, screw tightening, or bolt mechanisms to match different beam profiles and load capacities, making them suitable for both temporary setups and permanent installations. Select the right beam clamp for your needs by considering the beam size, load requirements, and attachment hardware. Browse our beam clamps to support your next project with reliable structural suspension and secure mounting.
Beam clamps are frequently installed on I-beams or structural members to create suspension points for conduit supports and cable tray runs. Their adjustable design helps maintain alignment and load stability while preserving the integrity of the steel structure.
No, one of the primary advantages of beam clamps is that they attach directly to the flange of a beam using screw or bolt tightening mechanisms. This allows secure mounting without drilling holes or welding, making installation faster and less invasive.
Beam clamp selection depends on the beam flange size, expected load weight, and the type of suspended system. Industrial applications may require clamps rated for heavier loads and equipped with safety features, such as locking mechanisms or adjustable jaws, to ensure a proper fit.