Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Conveyor Idlers

We can't find products matching the selection.

Conveyor Idlers for Smooth Belt Support and Load Handling

Conveyor idlers, or rollers, allow conveyor belts to bear more weight and move freely along their path. These rotating components support the belt and help prevent sagging under heavy loads, improving overall efficiency and extending belt life. Galco offers a range of conveyor idlers designed for dependable performance in industrial material handling systems.

Conveyor idlers, supported by brackets to belt height, are typically placed side by side along the entire length of the conveyor. This continuous support facilitates smooth belt movement while helping maintain proper alignment and reducing resistance as loads are transported.

Conveyor idlers are commonly outfitted with tapered rollers or double row ball bearings to handle demanding operating conditions. Sealed bearings are standard for protection against dust and debris, although regreasable bearing options are available for long-term maintenance and serviceability. Idlers vary by length, diameter and type to match the width of the conveyor belt, the speed of the system and the load requirements of the application.

Browse our selection of conveyor idlers and mounting brackets to find the right roller support components for your conveyor system upgrade or maintenance project.

Frequently Asked Questions

How are conveyor idlers mounted and aligned on a conveyor frame?

Idlers are typically installed using mounting brackets that position the rollers at the correct belt height. Proper spacing and alignment are essential to maintain belt tracking and minimize uneven wear during operation.

What bearing types are commonly used in conveyor idlers?

Many conveyor idlers use tapered roller bearings or double row ball bearings to handle radial loads and continuous rotation. Sealed bearings are common for protection against dust and debris, while regreasable designs support long-term maintenance in demanding environments.

How do I choose the correct conveyor idler size and type?

Idler selection depends on belt width, conveyor speed, load weight and operating conditions. Factors such as roller diameter, bearing design and idler spacing must match system requirements to ensure proper belt support and reliable material handling performance.