Driver tools are essential hand tools used for fastening and loosening screws, nuts and bolts in electrical, industrial and general maintenance work. Whether you are installing panel hardware, servicing equipment or completing routine repairs, the right driver helps you work efficiently and accurately.
Galco offers a broad selection of driver tools to match a variety of applications. Choose from precision and general purpose screwdrivers for manual tightening and alignment jobs, versatile bits to pair with powered drivers, and convenient driver sets that provide a full kit of common sizes and types for everyday work.
For applications that require turning hex nuts and fasteners, explore our range of nut drivers, which offer comfortable grips and precise fit for reliable torque control. From general assembly to field service and industrial applications, our driver tools help technicians complete fastening tasks with speed and confidence.
Browse our selection of screwdrivers, bits, driver sets and nut drivers to find the right driver tools for your next installation, maintenance or repair project.
Driver sets provide a complete range of common sizes and tip styles in one kit, reducing tool changes and downtime. They are especially useful for field service and maintenance tasks where multiple fastener types are encountered.
Selecting the correct driver bit depends on the fastener head type and size. Matching the bit precisely to the fastener helps ensure proper torque transfer, reduces cam-out and minimizes wear on both the tool and the fastener.
Proper torque control helps prevent overtightening, which can strip threads or damage electrical components, and undertightening, which can lead to loose connections. Using the correct driver tool improves fastening accuracy and supports reliable long-term performance in industrial and electrical applications.