Handles provide a secure, ergonomic grip for doors, drawers, control panels and equipment access points in industrial, electrical and commercial environments. Whether used for cabinet doors, enclosure access or machine interface points, high-quality handles improve safety, usability and operator comfort.
Galco offers a range of durable handle solutions, including fixed, recessed and pull-style handles designed for frequent use and rugged conditions. These products work well in control cabinets, tool chests, workbenches and portable equipment cases, supporting everyday access and safe operation in demanding settings. Handles are also commonly used alongside workspace organization solutions such as industrial furniture to improve accessibility and usability in shops and maintenance areas.
Handle selection should consider application demands such as load-bearing requirements, space constraints and ergonomic comfort. Browse our selection of handles built for industrial durability and smooth operation in panel builds, maintenance work and equipment access applications.
Industrial handles are often constructed from steel, stainless steel, aluminum or reinforced polymers. Material choice depends on environmental exposure, corrosion resistance requirements and expected frequency of use, with stainless steel offering superior durability in harsh conditions.
Handles on electrical enclosures should comply with relevant equipment safety standards and may need to integrate with lock provisions, gasket seals or interlock mechanisms. Proper handle selection helps maintain enclosure ratings, ingress protection and safe access for maintenance technicians.
Handles used on access doors, drawers or panels must be rated to support the weight being moved. Consider the maximum static load the handle will bear, especially on heavy doors or equipment housings, to prevent failure under repeated use.