Hole making tools help technicians, electricians and industrial professionals create precise holes in a variety of materials, including metal, wood, plastic and composites. Whether you are installing conduit, mounting hardware or preparing panels and enclosures, the right hole-making tools improve accuracy, speed and overall jobsite efficiency.
Galco offers a variety of hole-making solutions to match your application needs. Choose from drill bits for general drilling in a range of diameters and materials, and comprehensive drill bit sets that provide multiple sizes for common tasks. For larger, precision circular cuts through paneling, wood and sheet metal, explore our selection of hole saws, which deliver clean, efficient cuts on the job.
Choosing the right hole making tool depends on the material, hole diameter and application demands. High-quality drill bits and hole saws offer improved centering, reduced walk-off and longer tool life, reducing rework and minimizing downtime. Pair hole making tools with the appropriate drivers and bits to achieve professional results in fabrication, installation or maintenance work.
Browse our selection of drill bits, drill bit sets and hole saws to find the right tools for your next project.
Different materials require bits with specific geometry and hardness. For example, high-carbon steel or cobalt bits are needed to penetrate thick or hardened metals, while standard bits may suffice for wood or softer composites. Choosing the right bit for the material improves tool life and drilling performance.
Using a center punch to make a pilot mark, selecting a bit with a point angle matched to the material, and maintaining stable feed pressure all reduce bit walk. Proper support under the workpiece also helps keep holes straight and accurate.
Keeping bits sharp, using cutting oil on metal, and avoiding excessive feed pressure helps extend tool life. Cleaning debris from hole saw teeth and inspecting bits after each use also prevents heat buildup and premature wear.