Hooks are small but essential pieces of hardware used for lifting, supporting and hanging loads in industrial, maintenance and electrical applications. The design and strength of the hook determine how much weight it can bear safely before failing under load.
Simple S-hooks are typically used for light lifting and general hanging tasks. Composed of a thin strip of brass or stainless steel, these hooks can be pinched closed to secure a light load. They vary in length and gauge, which contributes to their load capacity and suitability for different hanging applications.
For heavier duty applications, clevis slip hooks and other robust hook styles are designed to handle significant loads with increased strength and reliability. Many heavy hooks are constructed of grade 70 carbon steel and equipped with safety latches that secure a cable or chain in place. In these cases, the chain slips through the hook and the latch must be opened manually to release the load, improving safety during lifting and rigging operations.
Hooks are commonly used in conjunction with chains, cables and other load-bearing hardware to support materials during transport, assembly or storage. Browse our selection of products to find the right solution for your lifting, hanging and load support needs.
Hook load capacity is influenced by material, thickness, shape and design. Lighter hooks made from brass or stainless steel are intended for low-load hanging, while carbon steel hooks are engineered to support significantly higher working loads. Always verify manufacturer load ratings before use.
S-hooks are best suited for light-duty applications such as hanging tools, cables or accessories. They are commonly used where frequent repositioning is needed and loads remain well below the maximum rated capacity.
Safety latches help prevent chains, cables or slings from accidentally slipping out of the hook during lifting or movement. This added retention improves safety during rigging and load handling, especially in overhead or dynamic applications.
Hooks are often paired with chains, cables or other load-bearing hardware to create secure lifting or hanging assemblies. Selecting compatible components with matching load ratings helps ensure stable, reliable performance during transport, storage or installation tasks.