Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Knobs

We can't find products matching the selection.

Knobs and Dials for Precise Control and Adjustment

A knob is a cap-shaped piece of hardware that slips over a potentiometer or switch. Turning the knob allows operators to adjust voltage, speed, or output settings, or to turn equipment on or off in control and electrical applications.

Knobs and dials are generally marked with an indicator that points to a value or setting. The position may be numbered or represented by an icon or bar that gradually increases in size for easy reference. Rotating the knob in either direction turns the attached potentiometer, adjusting voltage accordingly. These components are commonly used to control motor drives, regulate machine settings, or adjust volume and output levels on electronic equipment. Galco offers a variety of standard knobs for general-purpose control applications.

Counting dials are specialized types of knobs designed for precision potentiometers and fine adjustments. These knobs include a built-in counter that tracks the number of turns made, allowing users to dial into an exact position with repeatable accuracy. Many counting dials can also be locked in place to maintain the selected setting during operation.

Browse our selection of standard knobs and counting dials to find reliable hardware solutions for control panels, instrumentation, and industrial equipment adjustment.

Frequently Asked Questions

When should counting dials be used instead of standard knobs?

Counting dials are ideal for applications that require fine-tuning or exact positioning, such as calibration tasks, machine setup, or precision control of drives and instrumentation. The built-in counter allows operators to return to specific settings reliably.

How do indicator markings improve usability on knobs and dials?

Indicator lines, numbers or graduated scales provide visual feedback that helps operators understand the current setting at a glance. Clear markings reduce adjustment errors and support consistent operation across shifts or multiple users.

What factors should be considered when selecting knobs for industrial equipment?

Key considerations include shaft size and type, required torque, environmental exposure, and frequency of adjustment. Selecting the correct knob ensures secure fit, smooth operation, and long-term reliability in control panels and industrial systems.