Mechanical support hardware keeps equipment, conduit, cable, and structural elements securely positioned in industrial, commercial, and electrical installations. These products help distribute loads, control vibration, organize cable runs, and suspend devices from ceilings, beams, and support grids for safe, reliable operation.
Galco offers a broad selection of mechanical support solutions, including anti-vibration components to reduce noise and stress in running equipment, and robust beam hardware for secure mounting on structural members. For organized cable routing, explore our cable supports that help maintain clean and code-compliant installations.
Suspension products such as suspension hardware and t-bar hardware are designed to support lighting, conduit, piping, and other mounted components from ceilings and grid systems. These solutions make it easier to position and secure overhead systems while maintaining structural integrity and safety.
Whether you are mounting equipment, suspending systems from a support grid, or organizing cable pathways, our mechanical support products provide the strength, adjustability, and durability needed for professional installations. Browse our selection of anti-vibration, beam, cable support, and suspension hardware to find the right components for your next project.
Mechanical support selection should be based on load weight, mounting surface, and operating conditions such as vibration, moisture, or temperature changes. Beam hardware is typically used for structural mounting, cable supports for routing conductors, and anti-vibration components where movement or noise reduction is required.
Suspension hardware is designed to support overhead conduit, piping, and cable trays when properly rated and installed. Load capacity and spacing should always be verified to ensure safe, code-compliant installations.
T-bar hardware allows conduit, lighting, and other systems to be secured to suspended ceiling grids without damaging the structure. This simplifies installation and helps maintain clean, organized overhead layouts.