Wire hangers are hardware supports designed to secure and organize wiring, cables, conduit, and tubing in industrial, commercial, and electrical installations. These hangers help maintain clean runs, reduce strain on cable assemblies, and ensure compliance with electrical and building codes by providing dependable support where it is needed most.
Galco offers a variety of wire hanger solutions that work with different cable sizes, materials, and mounting surfaces. Wire hangers provide secure attachment points while minimizing obstruction, making them ideal for panel wiring, branch circuits, and overhead cable pathways. These products work well with other support hardware such as cable supports and suspension hardware to organize systems from wall to ceiling.
Wire hangers are often paired with identification products to clearly mark cable runs and connection points. Choose hangers that match your cable type, load requirements, and environmental conditions for secure, code-compliant installations.
Browse our selection of wire hangers to find dependable support solutions for electrical wiring, cable bundles, and conduit in your next project.
Wire hangers are designed for light to moderate loads such as individual cables or small bundles. Load capacity depends on hanger size, material, and mounting method, so it is important to avoid overloading and to space hangers appropriately.
Yes, wire hangers can support power, control, and data cables as long as load limits and separation requirements are followed. Proper spacing and organization help reduce strain and minimize interference between cable types.
By preventing sagging, sharp bends, and unsupported spans, wire hangers reduce mechanical stress on cables. This helps protect insulation, maintain bend radius requirements, and extend the service life of wiring systems.